Zoro Homepage
This item is Discontinued.
Littelfuse Fuse Block, R UL Class, 1 Poles, Box Lug LFR25200-1C

Fuse Block, R UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # LFR25200-1C
  • Zoro # G3621852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR25200-1C
Zoro #
G3621852
UPC #
079458181647
Country of Origin
China

Dimensions

Width
3.00"
Length
7.13"
Height
2.85"
For Fuse Size
7 1/8 in L x 1 19/32 in dia
Wire Size
6 AWG to 250 MCM
Length (Straight Wireway)
7.13 in

Details

Item
Fuse Block
Series
LFR
Number of Poles
1
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Standards
UL Listed, CE
Fuse UL Class
R
For Fuse Series
FLNR, LLNRK, KLNR
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Holder Code
R
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
250VDC
Amp Range of Fuse Block or Holder
125 to 200A
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class R, Number of Poles 1, For Fuse Size 7 1/8 in L x 1 19/32 in dia, Series LFR, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 2.85 in, Width 3.00 in, Length 7.13 in, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.