Zoro Homepage
This item is Discontinued.
Littelfuse Fuse Block, R UL Class, 2 Poles, Screw LFR25030-2S

Fuse Block, R UL Class, 2 Poles, Screw (Discontinued)

  • Mfr # LFR25030-2S
  • Zoro # G3711407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR25030-2S
Zoro #
G3711407
UPC #
079458181739
Country of Origin
China

Dimensions

Width
1.91"
Length
3.15"
Height
1.58"
For Fuse Size
2 in L x 9/16 in dia
Wire Size
22 to 10 AWG
Length (Straight Wireway)
3.15 in

Details

Item
Fuse Block
Series
LFR
Number of Poles
2
Connector Type
Screw
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse Holder Code
R
Features
Cover
For Fuse Series
FLNR, LLNRK, KLNR
Standards
UL Listed, CE
Fuse UL Class
R
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
Fuse Block or Holder AC Voltage Rating
250VAC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
250VDC
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, For Fuse Size 2 in L x 9/16 in dia, Series LFR, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Screw, Height 1.58 in, Width 1.91 in, Length 3.15 in, Features Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.