
Fuse Blocks and Holders
Mfr # LFR600301SID
Zoro # G516552144
product price: $19.95
/eaKey Features
Terminal Type
Screw
UL Class
R
Wire Size
22 to 10 AWG Solid/Stranded (Copper)
Fuse Current Rating
30 A
Mounting Style
Bolt-In DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFR600301SID
Zoro #
G516552144
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 to 10 AWG Solid/Stranded (Copper)
Details
Terminal Type
Screw
UL Class
R
Fuse Current Rating
30 A
Mounting Style
Bolt-In DIN Rail
Fuse Type
Class R
Body Material
Thermoplastic
Fuse Voltage Rating
600 V
Connector Type
Barrier
Number of Poles
1
Clip Type
Spring Reinforced
Series
LFR
Standards
UL, CSA
Description
600 V, 30 A, Lead-Free, Thermoplastic Base, Tin Plated Copper Alloy Clip, 22 to 10 AWG Solid/Stranded Copper Terminal, 1-Pole, Bolt-In DIN Rail Mount, Block for Class R Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.