Fuse, CCMR Series, Time-Delay, 600 V AC, Cylindrical
Mfr # CCMR.200TXP
Zoro # G316522101
product price: $7.19
/eaKey Features
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Speed
Time-Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMR.200TXP
Zoro #
G316522101
UPC #
079458968057
Country of Origin
Mexico
Dimensions
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Details
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Speed
Time-Delay
DC Voltage Rating
250 V DC
Element
Dual
Class
CC
Fits Fuse Block Style
Rejection
Item
Fuse
Compatible Fuse Block Series
571, L60030C, LFPSC, LPSC
Series
CCMR
Current
200 mA
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Description
Fuse, 600 V AC, 250 V DC, Class CC, CCMR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series 571, L60030C, LFPSC, LPSC, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.