Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, CCMR Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # CCMR.300TXP

  • Zoro # G416522070


product price: $7.19
/ea

Key Features

AC Voltage Rating
600 V AC
Element
Dual
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
DC Voltage Rating
250 V DC
Compatible Fuse Block Series
571, L60030C, LFPSC, LPSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMR.300TXP
Zoro #
G416522070
UPC #
079458968071
Country of Origin
Mexico

Dimensions

Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

AC Voltage Rating
600 V AC
Item
Fuse
Element
Dual
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895
DC Voltage Rating
250 V DC
Compatible Fuse Block Series
571, L60030C, LFPSC, LPSC
Speed
Time-Delay
Class
CC
Fits Fuse Block Style
Rejection
Series
CCMR
Body Style
Cylindrical
Visual Indication
Non-Indicating
Current
300 mA
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 600 V AC, 250 V DC, Class CC, CCMR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series 571, L60030C, LFPSC, LPSC, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, EU CCMR, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.