Zoro Homepage

Fuse Clip, PCB Through Hole

  • Mfr # 100068

  • Zoro # G216546405


product price: $0.68
/ea
Sold in multiples of 1000 for $680.00

Key Features

For Fuse Class
Automotive Blade
Mounting Style
PCB Through Hole
Compatible Product Type
Automotive Blade Fuses
Maximum Current
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100068
Zoro #
G216546405
UPC #
079458373851
Country of Origin
China

Details

Item
Fuse Clip
For Fuse Class
Automotive Blade
Mounting Style
PCB Through Hole
Compatible Product Type
Automotive Blade Fuses
Maximum Current
30 A

Description

Fits Fuse Diameter Not Applicable, For Fuse Class Automotive Blade, Fuse Clip, Mounting Style PCB Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.