Fuse Clip, PCB Through Hole, Tin-Plated
Mfr # 100057
Zoro # G822324831
product price: $0.11
/eaSold in multiples of 84 for $9.24
Key Features
Mounting Style
PCB Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100057
Zoro #
G822324831
UPC #
079458184563
Country of Origin
China
Details
Mounting Style
PCB Through Hole
Description
Fits Fuse Diameter Not Applicable, Max. Voltage 125V AC, Fuse Clip, Mounting Style PCB Through Hole, Mounting Hole Dia. 2.4 mm, Material Brass, Finish Tin-Plated, Standards CoC RoHS 10_01000057Z, REACH 205 01000057Z, RoHS
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.