Zoro Homepage

Fuse Clip, PCB Through Hole, Tin-Plated

  • Mfr # 100059

  • Zoro # G916546392


product price: $0.55
/ea
Sold in multiples of 1000 for $550.00

Key Features

Mounting Style
PCB Through Hole
Max. Voltage
500V
Maximum Current
30 A
Standards
CSA 4248.1, RoHS, UL 4248-1
Compatible Product Type
Automotive Blade Fuses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100059
Zoro #
G916546392
UPC #
079458285055
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
2 mm

Details

Mounting Style
PCB Through Hole
Max. Voltage
500V
Item
Fuse Clip
Maximum Current
30 A
Standards
CSA 4248.1, RoHS, UL 4248-1
Compatible Product Type
Automotive Blade Fuses
Finish
Tin-Plated
Material
Copper Alloy

Description

Fits Fuse Diameter Not Applicable, Max. Voltage 500V, Fuse Clip, Mounting Style PCB Through Hole, Mounting Hole Dia. 2 mm, Material Copper Alloy, Finish Tin-Plated, Standards CSA 4248.1, RoHS, UL 4248-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.