Zoro Homepage

Fuse Clip, PCB Through Hole, Tin-Plated

  • Mfr # 100061

  • Zoro # G916546415


product price: $0.20
/ea
Sold in multiples of 1000 for $200.00

Key Features

Mounting Style
PCB Through Hole
Max. Voltage
500V
Material
Copper Alloy
Compatible Product Type
Automotive Blade Fuses
Finish
Tin-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100061
Zoro #
G916546415
UPC #
079458285079
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
2.7 mm

Details

Mounting Style
PCB Through Hole
Max. Voltage
500V
Item
Fuse Clip
Material
Copper Alloy
Compatible Product Type
Automotive Blade Fuses
Finish
Tin-Plated
Maximum Current
30 A
Standards
CSA 4248.1, RoHS, UL 4248-1

Description

Fits Fuse Diameter Not Applicable, Max. Voltage 500V, Fuse Clip, Mounting Style PCB Through Hole, Mounting Hole Dia. 2.7 mm, Material Copper Alloy, Finish Tin-Plated, Standards CSA 4248.1, RoHS, UL 4248-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.