Fuse, FLQ Series, Time-Delay, 500 V AC, Non-Indicating
Mfr # FLQ03.5
Zoro # G916522242
product price: $7.59
/eaKey Features
Speed
Time-Delay
Standards
CE, RoHS, UL Listed
Body Style
Cylindrical
AC Voltage Rating
500 V AC
Body Material
Melamine, Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLQ03.5
Zoro #
G916522242
UPC #
079458160512
Country of Origin
Mexico
Dimensions
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Details
Speed
Time-Delay
Standards
CE, RoHS, UL Listed
Body Style
Cylindrical
AC Voltage Rating
500 V AC
Body Material
Melamine, Cardboard
Compatible Fuse Block Series
L60030M
Item
Fuse
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Equivalent Series
FLQ
Class
Midget
DC Voltage Rating
300 V DC
Series
FLQ
Equivalent Brand and Series
Littelfuse FLQ
Interrupt Rating - DC
10,000 A
Current
3.5 A
Interrupt Rating - AC
10 kA
Amps
3.5A
Description
Fuse, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLQ, Equivalent Series FLQ, Compatible Fuse Block Series L60030M, Body Material Melamine, Cardboard, Standards CE, RoHS, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.