Zoro Homepage

Fuse, FLQ Series, Time-Delay, 500 V AC, Non-Indicating

  • Mfr # FLQ.150

  • Zoro # G116556818


product price: $7.59
/ea

Key Features

Body Style
Cylindrical
Overall Diameter
13/32 in
Class
Midget
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L60030M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLQ.150
Zoro #
G116556818
UPC #
079458160130
Country of Origin
Mexico

Dimensions

Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Body Style
Cylindrical
Item
Fuse
Class
Midget
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
L60030M
AC Voltage Rating
500 V AC
Current
150 mA
DC Voltage Rating
300 V DC
Equivalent Series
FLQ
Interrupt Rating - DC
10,000 A
Speed
Time-Delay
Visual Indication
Non-Indicating
Equivalent Brand and Series
Littelfuse FLQ
Body Material
Melamine, Cardboard
Series
FLQ
Interrupt Rating - AC
10 kA
Standards
CE, RoHS, UL Listed

Description

Fuse, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLQ, Equivalent Series FLQ, Compatible Fuse Block Series L60030M, Body Material Melamine, Cardboard, Standards CE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.