Zoro Homepage

Fuse, FLSR-ID Series, 75 A, Time-Delay, 600 V AC, Blade

  • Mfr # FLSR075ID

  • Zoro # G716042360


product price: $36.55
/ea
Sold in multiples of 5 for $182.75

Key Features

Equivalent Series
FLSR-ID
AC Voltage Rating
600 V AC
Element
Dual
Body Style
Blade
Fits Fuse Block Style
Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLSR075ID
Zoro #
G716042360
UPC #
079458025477
Country of Origin
Mexico

Dimensions

Length
7 7/8 in
Diameter
1 9/32 in
Overall Depth
1 9/32 in
Overall Length
7 7/8 in
Overall Width
1 9/32 in
Overall Diameter
1 9/32 in

Details

Equivalent Series
FLSR-ID
AC Voltage Rating
600 V AC
Element
Dual
Body Style
Blade
Fits Fuse Block Style
Rejection
Amps
75 A
Visual Indication
Indicating
Item
Fuse
Class
RK5
Compatible Fuse Block Series
LFR60
Interrupt Rating
20k A at 300V DC
Series
FLSR-ID
Speed
Time-Delay
Standards
CSA, cUL, UL
DC Voltage Rating
300 V DC
Equivalent Brand and Series
Littelfuse FLSR-ID
Interrupt Rating - DC
20 kA
Current
75 A

Description

Fuse, 75 A, 600 V AC, 300 V DC, Class RK5, FLSR-ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 300V DC, Fuse Size 7.88 in L x 1.28 in dia, Length 7 7/8 in, Diameter 1 9/32 in, Equivalent Brand and Series Littelfuse FLSR-ID, Equivalent Series FLSR-ID, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.