Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 2 Poles, 25 to 30A Amp Range

  • Mfr # L24-FHAC2BP

  • Zoro # G210531551


product price: $14.75
/ea

Key Features

Number of Poles
2
Amp Range
25 to 30A
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24-FHAC2BP
Zoro #
G210531551
UPC #
079458035391
Country of Origin
China

Details

Item
Fuse Holder
Number of Poles
2
Amp Range
25 to 30A
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
30A
Fits Fuse Type
Blade Fuse
Wire Range
12 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.