Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 2 to 20A Amp Range, 1 Poles, Wire Leads

  • Mfr # L24-FHM1BP

  • Zoro # G210531568


product price: $17.29
/ea

Key Features

Number of Poles
1
Amp Range
2 to 20A
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24-FHM1BP
Zoro #
G210531568
UPC #
79458035339
Country of Origin
China

Details

Item
Fuse Holder
Number of Poles
1
Amp Range
2 to 20A
Connector Type
Wire Leads
Mounting Style
In-Line
Max. Amps
20A
Fits Fuse Type
Blade Fuse
Wire Range
14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.