Zoro Homepage
This item is Discontinued.
Littelfuse Fuse Holder, CC, Midget UL Class, 1 Poles, Straight Quick Connect 572007

Fuse Holder, CC, Midget UL Class, 1 Poles, Straight Quick Connect (Discontinued)

  • Mfr # 572007
  • Zoro # G3669644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572007
Zoro #
G3669644
UPC #
079458950342
Country of Origin
Mexico

Dimensions

Width
1.20"
Length
1.20"
Height
2.40"
For Fuse Size
1 1/2 in L x 13/32 in dia
Wire Size
18 to 14 AWG
Length (Straight Wireway)
1.20 in

Details

Item
Fuse Holder
Series
572
Number of Poles
1
Connector Type
Straight Quick Connect
Mounting Style
Panel
Standards
UL Listed, CE
Features
Watertight
For Fuse Series
MIDGET
Fuse Holder Code
Midget
Fuse UL Class
CC, Midget
Fuse Block or Fuse Holder Type
Fuse Holder
Fuse Type
Midget
Fuse Block or Holder AC Voltage Rating
600VAC
Amp Range of Fuse Block or Holder
0 to 30A
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
600VDC

Description

Fuse Holder, Fuse UL Class CC, Midget, Number of Poles 1, For Fuse Size 1 1/2 in L x 13/32 in dia, Series 572, Fuse Block Design Not Applicable, Mounting Style Panel, Connector Type Straight Quick Connect, Height 2.40 in, Width 1.20 in, Length 1.20 in, Features Watertight, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.