This item is Discontinued.

Littelfuse Finger Safe Fuse Block, T UL Class, 1 Poles, Box Lug LPHV001

Finger Safe Fuse Block, T UL Class, 1 Poles, Box Lug (Discontinued)

  • Mfr # LPHV001
  • Zoro # G4354034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPHV001
Zoro #
G4354034
UPC #
079458182729
Country of Origin
China

Dimensions

Width
0.70"
Length
3.00"
Height
2.41"
For Fuse Size
1 1/2 in L x 13/32 in dia
Length (Straight Wireway)
3.00 in
Wire Size
14 to 8 AWG

Details

Item
Finger Safe Fuse Block
Series
LPHV
Number of Poles
1
Connector Type
Box Lug
Mounting Style
Din Rail
Fuse Block Design
Finger-Safe
Body Material
Polymer
For Fuse Series
SPF
Fuse Block or Fuse Holder Type
Finger Safe Fuse Block
Standards
Self Certified
Fuse UL Class
T
Fuse Type
Solar
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder DC Voltage Rating
1000VDC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
Not Rated

Description

Finger Safe Fuse Block, Fuse UL Class T, Number of Poles 1, For Fuse Size 1 1/2 in L x 13/32 in dia, Series LPHV, Fuse Block Design Finger-Safe, Mounting Style Din Rail, Body Material Polymer, Connector Type Box Lug, Height 2.41 in, Width 0.70 in, Length 3.00 in, Standards Self Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.