Zoro Homepage

Fuse, JLLN Series, Fast-Acting, 300 V AC

  • Mfr # JLLN1000X

  • Zoro # G116522134


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Series
JLLN
AC Voltage Rating
300 V AC
Fits Fuse Block Style
Rejection
DC Voltage Rating
125 V DC
Class
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLN1000X
Zoro #
G116522134
UPC #
079458181050
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/2 in
Bolt Hole Diameter
1 33/1000 in
Overall Length
4 in
Overall Diameter
2 1/2 in

Details

Series
JLLN
Item
Fuse
AC Voltage Rating
300 V AC
Fits Fuse Block Style
Rejection
DC Voltage Rating
125 V DC
Class
T
Standards
CE, cUL JDDZ7-E81895, UL JDDZ E81895
Visual Indication
Non-Indicating
Body Material
Melamine
Compatible Fuse Block Series
LSCR
Speed
Fast-Acting
Bolt Hole Center-to-Center Distance
2 531/1000 in
Current
1 kA
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 300 V AC, 125 V DC, Class T, JLLN Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards CE, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.