Zoro Homepage

Fuse, JLLS Series, Fast-Acting, 600 V AC

  • Mfr # JLLS450.X

  • Zoro # G416522186


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Class
T
AC Voltage Rating
600 V AC
Speed
Fast-Acting
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLS450.X
Zoro #
G416522186
UPC #
079458190953
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
121/250 in
Overall Length
3 63/64 in
Overall Diameter
2 1/16 in
Overall Depth
2 1/16 in

Details

Item
Fuse
Class
T
AC Voltage Rating
600 V AC
Speed
Fast-Acting
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
Fits Fuse Block Style
Rejection
Series
JLLS
Compatible Fuse Block Series
LFT60, LSCR
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Interrupt Rating - AC
200 kA
Current
450 A
Bolt Hole Center-to-Center Distance
2 953/1000 in
Interrupt Rating - DC
20 kA

Description

Fuse, 600 V AC, 300 V DC, Class T, JLLS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFT60, LSCR, Standards CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.