Fuse, JLLS Series, Fast-Acting, 600 V AC
Mfr # JLLS600.X
Zoro # G616522238
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Class
T
Fits Fuse Block Style
Rejection
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Series
JLLS
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLLS600.X
Zoro #
G616522238
UPC #
079458190984
Country of Origin
Mexico
Dimensions
Overall Length
3 63/64 in
Bolt Hole Diameter
121/250 in
Overall Depth
2 1/16 in
Overall Diameter
2 1/16 in
Details
Class
T
Item
Fuse
Fits Fuse Block Style
Rejection
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Series
JLLS
Visual Indication
Non-Indicating
Speed
Fast-Acting
Compatible Fuse Block Series
LFT60, LSCR
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
2 953/1000 in
Current
600 A
Interrupt Rating - DC
20 kA
Description
Fuse, 600 V AC, 300 V DC, Class T, JLLS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFT60, LSCR, Standards CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.