Zoro Homepage

Fuse, JTD Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # 0JTD03.2T

  • Zoro # G116522271


product price: $12.99
/ea

Key Features

Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
300 V DC
Body Style
Cylindrical
Series
JTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0JTD03.2T
Zoro #
G116522271
UPC #
079458032017
Country of Origin
Mexico

Dimensions

Overall Length
2 1/4 in
Overall Diameter
13/16 in

Details

Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
Item
Fuse
DC Voltage Rating
300 V DC
Body Style
Cylindrical
Series
JTD
Compatible Fuse Block Series
LFPSJ
Class
J
Visual Indication
Non-Indicating
Speed
Time-Delay
AC Voltage Rating
600 V AC
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Element
Dual
Current
3.2 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 600 V AC, 300 V DC, Class J, JTD Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFPSJ, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.