Zoro Homepage

Fuse, JTD_ID Series, Time-Delay, 600 V AC, Bolt-On

  • Mfr # 0JTD450.XXID

  • Zoro # G616522108


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Compatible Fuse Block Series
LFJ60
Fits Fuse Block Style
Rejection
Body Style
Bolt-On
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0JTD450.XXID
Zoro #
G616522108
UPC #
079458031911
Country of Origin
Mexico

Dimensions

Overall Diameter
2 1/2 in
Overall Length
8 in
Overall Depth
2 1/2 in

Details

Visual Indication
Indicating
Item
Fuse
Compatible Fuse Block Series
LFJ60
Fits Fuse Block Style
Rejection
Body Style
Bolt-On
Speed
Time-Delay
Series
JTD_ID
Body Material
Melamine
AC Voltage Rating
600 V AC
Element
Dual
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Class
J
DC Voltage Rating
500 V DC
Interrupt Rating - DC
20 kA
Current
450 A
Interrupt Rating - AC
200 kA

Description

Fuse, 600 V AC, 500 V DC, Class J, JTD_ID Series, Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFJ60, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.