Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, JTD_ID Series, Time-Delay, 600 V AC, Bolt-On

  • Mfr # 0JTD500.XXID

  • Zoro # G216522119


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Body Style
Bolt-On
Body Material
Melamine
Fits Fuse Block Style
Rejection
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0JTD500.XXID
Zoro #
G216522119
UPC #
079458031928
Country of Origin
Mexico

Dimensions

Overall Diameter
2 1/2 in
Overall Depth
2 1/2 in
Overall Length
8 in

Details

Body Style
Bolt-On
Item
Fuse
Body Material
Melamine
Fits Fuse Block Style
Rejection
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Compatible Fuse Block Series
LFJ60
Element
Dual
Class
J
DC Voltage Rating
500 V DC
AC Voltage Rating
600 V AC
Visual Indication
Indicating
Series
JTD_ID
Interrupt Rating - AC
200 kA
Current
500 A
Interrupt Rating - DC
20 kA

Description

Fuse, 600 V AC, 500 V DC, Class J, JTD_ID Series, Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFJ60, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.