Zoro Homepage

Fuse, JTD_ID Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # 0JTD008.TXID

  • Zoro # G316522217


product price: $18.79
/ea

Key Features

Class
J
Element
Dual
Body Style
Cylindrical
DC Voltage Rating
300 V DC
Fits Fuse Block Style
Non-Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0JTD008.TXID
Zoro #
G316522217
UPC #
079458025835
Country of Origin
Mexico

Dimensions

Overall Diameter
13/16 in
Overall Length
2 1/4 in

Details

Class
J
Element
Dual
Item
Fuse
Body Style
Cylindrical
DC Voltage Rating
300 V DC
Fits Fuse Block Style
Non-Rejection
Series
JTD_ID
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
AC Voltage Rating
600 V AC
Body Material
Melamine
Compatible Fuse Block Series
LFPSJ
Visual Indication
Indicating
Current
8 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 600 V AC, 300 V DC, Class J, JTD_ID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFPSJ, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.