Fuse, JTD_ID Series, Time-Delay, 600 V AC, Cylindrical
Mfr # 0JTD009.TXID
Zoro # G316522224
product price: $18.79
/eaKey Features
Body Style
Cylindrical
Class
J
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
AC Voltage Rating
600 V AC
Speed
Time-Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0JTD009.TXID
Zoro #
G316522224
UPC #
079458025842
Country of Origin
Mexico
Dimensions
Overall Diameter
13/16 in
Overall Length
2 1/4 in
Details
Body Style
Cylindrical
Class
J
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
AC Voltage Rating
600 V AC
Speed
Time-Delay
Fits Fuse Block Style
Non-Rejection
Element
Dual
Series
JTD_ID
Compatible Fuse Block Series
LFPSJ
Item
Fuse
Visual Indication
Indicating
Body Material
Melamine
DC Voltage Rating
300 V DC
Current
9 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Description
Fuse, 600 V AC, 300 V DC, Class J, JTD_ID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFPSJ, Body Material Melamine, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.