Fuse, KLDR Series, Time-Delay, 600 V AC, Cylindrical
Mfr # KLDR02.8TXP
Zoro # G016522364
product price: $7.99
/eaKey Features
Class
CC
DC Voltage Rating
300 V DC
Standards
RoHS
AC Voltage Rating
600 V AC
Series
KLDR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLDR02.8TXP
Zoro #
G016522364
UPC #
079458792577
Country of Origin
Mexico
Dimensions
Overall Depth
13/32 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Details
Class
CC
DC Voltage Rating
300 V DC
Standards
RoHS
AC Voltage Rating
600 V AC
Item
Fuse
Series
KLDR
Speed
Time-Delay
Compatible Fuse Block Series
571, 572, L60030C, LEC, LPSC/LFPSC
Fits Fuse Block Style
Rejection
Visual Indication
Non-Indicating
Body Style
Cylindrical
Interrupt Rating - DC
20 kA
Current
2.8 A
Interrupt Rating - AC
200 kA
Description
Fuse, 600 V AC, 300 V DC, Class CC, KLDR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series 571, 572, L60030C, LEC, LPSC/LFPSC, Standards RoHS
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.