Fuse, KLDR Series, Time-Delay, 600 V AC, Cylindrical
Mfr # KLDR04.5TXP
Zoro # G616522276
product price: $8.39
/eaKey Features
Class
CC
Fits Fuse Block Style
Rejection
Body Style
Cylindrical
AC Voltage Rating
600 V AC
Series
KLDR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLDR04.5TXP
Zoro #
G616522276
UPC #
079458792621
Country of Origin
Mexico
Dimensions
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Details
Item
Fuse
Class
CC
Fits Fuse Block Style
Rejection
Body Style
Cylindrical
AC Voltage Rating
600 V AC
Series
KLDR
Speed
Time-Delay
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Compatible Fuse Block Series
571, 572, L60030C, LEC, LPSC/LFPSC
Body Material
Melamine
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Current
4.5 A
Description
Fuse, 600 V AC, 300 V DC, Class CC, KLDR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series 571, 572, L60030C, LEC, LPSC/LFPSC, Body Material Melamine, Standards CE, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.