Zoro Homepage

Fuse, KLKD Series, Fast-Acting, 600 V AC, Non-Indicating

  • Mfr # KLKD006

  • Zoro # G616556837


product price: $11.59
/ea

Key Features

Current
6 A
Overall Diameter
13/32 in
Interrupt Rating - DC
50 kA
Compatible Fuse Block Series
L60030M
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLKD006
Zoro #
G616556837
UPC #
079458102031
Country of Origin
Mexico

Dimensions

Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Current
6 A
Interrupt Rating - DC
50 kA
Compatible Fuse Block Series
L60030M
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Interrupt Rating - AC
100 kA
Body Style
Cylindrical
Fits Fuse Block Style
Non-Rejection
Equivalent Brand and Series
Littelfuse KLKD
Body Material
Melamine
Speed
Fast-Acting
Item
Fuse
DC Voltage Rating
600 V DC
Class
Midget
Standards
CE, RoHS, UL Listed
Series
KLKD
Equivalent Series
KLKD
Amps
6A
Interrupt Rating
100000A@600VAC

Description

Fuse, 600 V AC, 600 V DC, Class Midget, KLKD Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse KLKD, Equivalent Series KLKD, Compatible Fuse Block Series L60030M, Body Material Melamine, Standards CE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.