Zoro Homepage

Fuse, KLKR Series, Fast-Acting, 600 V AC, Cylindrical

  • Mfr # KLKR.200T

  • Zoro # G716522039


product price: $7.19
/ea

Key Features

Fits Fuse Block Style
Rejection
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Material
Melamine
Class
CC
Compatible Fuse Block Series
L60030C, LPSC/LFPSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLKR.200T
Zoro #
G716522039
UPC #
079458260182
Country of Origin
Mexico

Dimensions

Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Fits Fuse Block Style
Rejection
Standards
CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Material
Melamine
Class
CC
Compatible Fuse Block Series
L60030C, LPSC/LFPSC
Series
KLKR
Speed
Fast-Acting
Item
Fuse
DC Voltage Rating
300 V DC
AC Voltage Rating
600 V AC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Current
200 mA

Description

Fuse, 600 V AC, 300 V DC, Class CC, KLKR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series L60030C, LPSC/LFPSC, Body Material Melamine, Standards CE, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.