Fuse, KLNR Series, Fast-Acting, 250 V AC, Cylindrical

  • Mfr # KLNR050.T

  • Zoro # G716522206


product price: $27.99
/ea

Key Features

Compatible Fuse Block Series
LFR25
DC Voltage Rating
125 V DC
Class
RK1
Fits Fuse Block Style
Rejection
AC Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLNR050.T
Zoro #
G716522206
UPC #
079458280777
Country of Origin
Mexico

Dimensions

Overall Length
3 in
Overall Diameter
13/16 in

Details

Compatible Fuse Block Series
LFR25
DC Voltage Rating
125 V DC
Class
RK1
Fits Fuse Block Style
Rejection
Item
Fuse
AC Voltage Rating
250 V AC
Speed
Fast-Acting
Element
Single
Body Style
Cylindrical
Visual Indication
Non-Indicating
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Series
KLNR
Current
50 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 250 V AC, 125 V DC, Class RK1, KLNR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.