Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, KLSR Series, Fast-Acting, 600 V AC, Blade

  • Mfr # KLSR080.V

  • Zoro # G016522173


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Compatible Fuse Block Series
LFR60
Visual Indication
Non-Indicating
Series
KLSR
AC Voltage Rating
600 V AC
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLSR080.V
Zoro #
G016522173
UPC #
079458290806
Country of Origin
Mexico

Dimensions

Overall Depth
1 5/16 in
Overall Diameter
1 5/16 in
Overall Length
7 7/8 in

Details

Compatible Fuse Block Series
LFR60
Visual Indication
Non-Indicating
Series
KLSR
AC Voltage Rating
600 V AC
Item
Fuse
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Blade
Fits Fuse Block Style
Rejection
Element
Single
DC Voltage Rating
300 V DC
Class
RK1
Speed
Fast-Acting
Interrupt Rating - DC
20 kA
Current
80 A
Interrupt Rating - AC
200 kA

Description

Fuse, 600 V AC, 300 V DC, Class RK1, KLSR Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.