Fuse, LDFJ Series, 600 V AC, Cylindrical
Mfr # LDF012.T
Zoro # G716522152
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Non-Rejection
Series
LDFJ
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDF012.T
Zoro #
G716522152
UPC #
079458846058
Country of Origin
Mexico
Dimensions
Overall Length
2 1/4 in
Overall Diameter
13/16 in
Details
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Non-Rejection
Item
Fuse
Series
LDFJ
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Compatible Fuse Block Series
LFJ60, LFPSJ
Class
J
Standards
EU DOC LDFJ
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
12 A
Description
Fuse, 600 V AC, Not Rated, Class J, LDFJ Series, Non-Indicating, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFJ60, LFPSJ, Standards EU DOC LDFJ
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.