Zoro Homepage

Fuse, LLNRK Series, Time-Delay, 250 V AC, Cylindrical

  • Mfr # LNRK01.8T

  • Zoro # G016522333


product price: $10.49
/ea

Key Features

AC Voltage Rating
250 V AC
Series
LLNRK
Visual Indication
Non-Indicating
Compatible Fuse Block Series
LFR25
Fits Fuse Block Style
Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNRK01.8T
Zoro #
G016522333
UPC #
079458330403
Country of Origin
Mexico

Dimensions

Overall Length
2 in
Overall Diameter
9/16 in

Details

AC Voltage Rating
250 V AC
Series
LLNRK
Item
Fuse
Visual Indication
Non-Indicating
Compatible Fuse Block Series
LFR25
Fits Fuse Block Style
Rejection
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Element
Dual
DC Voltage Rating
125 V DC
Class
RK1
Body Style
Cylindrical
Speed
Time-Delay
Current
1.8 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 250 V AC, 125 V DC, Class RK1, LLNRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.