Zoro Homepage

Fuse, LLNRK Series, Time-Delay, 250 V AC, Cylindrical

  • Mfr # LNRK05.6T

  • Zoro # G416522353


product price: $9.69
/ea

Key Features

Compatible Fuse Block Series
LFR25
DC Voltage Rating
125 V DC
Series
LLNRK
Visual Indication
Non-Indicating
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNRK05.6T
Zoro #
G416522353
UPC #
079458330564
Country of Origin
Mexico

Dimensions

Overall Length
2 in
Overall Diameter
9/16 in

Details

Compatible Fuse Block Series
LFR25
DC Voltage Rating
125 V DC
Series
LLNRK
Visual Indication
Non-Indicating
Body Style
Cylindrical
Speed
Time-Delay
Element
Dual
Fits Fuse Block Style
Rejection
AC Voltage Rating
250 V AC
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Class
RK1
Item
Fuse
Current
5.6 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 250 V AC, 125 V DC, Class RK1, LLNRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.