Fuse, LLSRK Series, 300 V DC, Indicating
Mfr # LSRK125.XXID
Zoro # G016560885
product price: $61.79
/eaKey Features
Current
125 A
AC Voltage Rating
600 V AC
Visual Indication
Indicating
Compatible Fuse Block Series
LFR60
Series
LLSRK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSRK125.XXID
Zoro #
G016560885
UPC #
079458060638
Country of Origin
Mexico
Dimensions
Overall Depth
1 27/32 in
Overall Diameter
1 27/32 in
Overall Length
9 5/8 in
Details
Current
125 A
AC Voltage Rating
600 V AC
Visual Indication
Indicating
Compatible Fuse Block Series
LFR60
Series
LLSRK
Interrupt Rating - DC
20 kA
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Item
Fuse
Speed
Time-Delay
Body Style
Blade
Class
RK1
DC Voltage Rating
300 V DC
Interrupt Rating - AC
200 kA
Element
Dual
Fits Fuse Block Style
Rejection
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.