Fuse, LLSRK Series, Time-Delay, 600 V AC, Blade
Mfr # LSRK400.XXID
Zoro # G716522244
product price: $145.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600 V AC
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Element
Dual
Series
LLSRK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSRK400.XXID
Zoro #
G716522244
UPC #
079458060713
Country of Origin
Mexico
Dimensions
Overall Depth
2 19/32 in
Overall Length
11 5/8 in
Overall Diameter
2 19/32 in
Details
AC Voltage Rating
600 V AC
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Element
Dual
Series
LLSRK
Class
RK1
DC Voltage Rating
300 V DC
Fits Fuse Block Style
Rejection
Body Style
Blade
Compatible Fuse Block Series
LFR60
Visual Indication
Indicating
Item
Fuse
Interrupt Rating - AC
200 kA
Current
400 A
Interrupt Rating - DC
20 kA
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.