Zoro Homepage

Fuse, LLSRK Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # LSRK015.TXID

  • Zoro # G516522352


product price: $10.29
/ea

Key Features

Series
LLSRK
Body Style
Cylindrical
Compatible Fuse Block Series
LFR60
Visual Indication
Indicating
Element
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK015.TXID
Zoro #
G516522352
UPC #
079458039795
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Diameter
13/16 in

Details

Series
LLSRK
Item
Fuse
Body Style
Cylindrical
Compatible Fuse Block Series
LFR60
Visual Indication
Indicating
Element
Dual
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Rejection
DC Voltage Rating
300 V DC
Class
RK1
Interrupt Rating - AC
200 kA
Current
15 A
Interrupt Rating - DC
20 kA

Description

CLASS RK1 15A INDICATOR P

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.