Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, LLSRK Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # LSRK025.TXID

  • Zoro # G516522376


product price: $10.29
/ea

Key Features

Element
Dual
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Series
LLSRK
Visual Indication
Indicating
Class
RK1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK025.TXID
Zoro #
G516522376
UPC #
079458039825
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Diameter
13/16 in

Details

Element
Dual
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Series
LLSRK
Visual Indication
Indicating
Class
RK1
DC Voltage Rating
300 V DC
Speed
Time-Delay
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
Fuse
AC Voltage Rating
600 V AC
Body Style
Cylindrical
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Current
25 A

Description

Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.