Fuse, LLSRK Series, Time-Delay, 600 V AC, Cylindrical
Mfr # LSRK040.TXID
Zoro # G016522227
product price: $17.69
/eaKey Features
DC Voltage Rating
300 V DC
AC Voltage Rating
600 V AC
Class
RK1
Series
LLSRK
Speed
Time-Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSRK040.TXID
Zoro #
G016522227
UPC #
079458039856
Country of Origin
Mexico
Dimensions
Overall Diameter
1 1/16 in
Overall Length
5 1/2 in
Details
DC Voltage Rating
300 V DC
AC Voltage Rating
600 V AC
Class
RK1
Series
LLSRK
Speed
Time-Delay
Visual Indication
Indicating
Element
Dual
Body Style
Cylindrical
Compatible Fuse Block Series
LFR60
Item
Fuse
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Fits Fuse Block Style
Rejection
Interrupt Rating - DC
20 kA
Current
40 A
Interrupt Rating - AC
200 kA
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.