Zoro Homepage

Fuse, LLSRK_ID Series, 300 V DC, Indicating

  • Mfr # LSRK070.VXID

  • Zoro # G116560853


product price: $30.89
/ea

Key Features

Fits Fuse Block Style
Rejection
Class
RK1
Overall Length
7 7/8 in
Current
70 A
Overall Depth
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK070.VXID
Zoro #
G116560853
UPC #
079458060577
Country of Origin
Mexico

Dimensions

Overall Length
7 7/8 in
Overall Depth
1 5/16 in
Overall Diameter
1 5/16 in

Details

Fits Fuse Block Style
Rejection
Class
RK1
Current
70 A
Speed
Time-Delay
DC Voltage Rating
300 V DC
Series
LLSRK_ID
Interrupt Rating - DC
20 kA
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Interrupt Rating - AC
200 kA
Compatible Fuse Block Series
LFR60
Body Style
Blade
Visual Indication
Indicating
Item
Fuse
AC Voltage Rating
600 V AC

Description

Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK_ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.