Zoro Homepage

Fuse, LLSRK_ID Series, 300 V DC, Indicating

  • Mfr # LSRK080.VXID

  • Zoro # G316560837


product price: $30.89
/ea

Key Features

Interrupt Rating - AC
200 kA
Compatible Fuse Block Series
LFR60
Overall Diameter
1 5/16 in
Class
RK1
Current
80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK080.VXID
Zoro #
G316560837
UPC #
079458060591
Country of Origin
Mexico

Dimensions

Overall Diameter
1 5/16 in
Overall Depth
1 5/16 in
Overall Length
7 7/8 in

Details

Interrupt Rating - AC
200 kA
Compatible Fuse Block Series
LFR60
Class
RK1
Current
80 A
Series
LLSRK_ID
Interrupt Rating - DC
20 kA
AC Voltage Rating
600 V AC
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
DC Voltage Rating
300 V DC
Visual Indication
Indicating
Body Style
Blade
Item
Fuse
Fits Fuse Block Style
Rejection

Description

Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK_ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.