Zoro Homepage

Fuse, NLN Series, Fast-Acting, 250 V AC, Blade

  • Mfr # 0NLN080.V

  • Zoro # G316522316


product price: $12.69
/ea

Key Features

AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Speed
Fast-Acting
DC Voltage Rating
250 V DC
Series
NLN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLN080.V
Zoro #
G316522316
UPC #
079458360806
Country of Origin
Mexico

Dimensions

Overall Depth
1 5/16 in
Overall Length
5 7/8 in
Overall Diameter
1 1/16 in

Details

AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Speed
Fast-Acting
DC Voltage Rating
250 V DC
Series
NLN
Item
Fuse
Compatible Fuse Block Series
LFH25
Class
K5
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Fits Fuse Block Style
Rejection
Body Style
Blade
Renewable
No
Interrupt Rating - AC
50 kA
Current
80 A
Interrupt Rating - DC
50 kA

Description

Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.