Zoro Homepage

Fuse, NLN Series, Fast-Acting, 250 V AC, Blade

  • Mfr # 0NLN100.V

  • Zoro # G216522348


product price: $10.99
/ea

Key Features

Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFH25
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Series
NLN
AC Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLN100.V
Zoro #
G216522348
UPC #
079458360820
Country of Origin
Mexico

Dimensions

Overall Length
5 7/8 in
Overall Diameter
1 1/16 in
Overall Depth
1 5/16 in

Details

Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFH25
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Series
NLN
AC Voltage Rating
250 V AC
Body Style
Blade
Item
Fuse
DC Voltage Rating
250 V DC
Visual Indication
Non-Indicating
Speed
Fast-Acting
Class
K5
Current
100 A
Interrupt Rating - AC
50 kA
Interrupt Rating - DC
50 kA
Renewable
No

Description

Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.