Zoro Homepage

Fuse, NLN Series, Fast-Acting, 250 V AC, Blade

  • Mfr # 0NLN150.X

  • Zoro # G916522259


product price: $28.39
/ea

Key Features

Class
K5
Fits Fuse Block Style
Rejection
Speed
Fast-Acting
Body Style
Blade
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLN150.X
Zoro #
G916522259
UPC #
079458360868
Country of Origin
Mexico

Dimensions

Overall Diameter
1 9/16 in
Overall Depth
1 7/8 in
Overall Length
7 1/8 in

Details

Class
K5
Fits Fuse Block Style
Rejection
Speed
Fast-Acting
Body Style
Blade
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Series
NLN
Compatible Fuse Block Series
LFH25
Item
Fuse
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Visual Indication
Non-Indicating
Interrupt Rating - AC
50 kA
Current
150 A
Renewable
No
Interrupt Rating - DC
50 kA

Description

Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.