Zoro Homepage

Fuse, NLN Series, Fast-Acting, 250 V AC, Cylindrical

  • Mfr # 0NLN005.T

  • Zoro # G916522082


product price: $2.89
/ea

Key Features

DC Voltage Rating
250 V DC
Fits Fuse Block Style
Non-Rejection
Series
NLN
AC Voltage Rating
250 V AC
Class
K5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLN005.T
Zoro #
G916522082
UPC #
079458360554
Country of Origin
China

Dimensions

Overall Diameter
9/16 in
Overall Length
2 in

Details

DC Voltage Rating
250 V DC
Fits Fuse Block Style
Non-Rejection
Series
NLN
AC Voltage Rating
250 V AC
Class
K5
Visual Indication
Non-Indicating
Body Style
Cylindrical
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Item
Fuse
Speed
Fast-Acting
Compatible Fuse Block Series
LFH25
Current
5 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
50 kA
Renewable
No

Description

Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.