Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, NLN Series, Fast-Acting, 250 V AC, Cylindrical

  • Mfr # 0NLN025.T

  • Zoro # G816522052


product price: $2.35
/ea

Key Features

DC Voltage Rating
250 V DC
Speed
Fast-Acting
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Body Style
Cylindrical
Compatible Fuse Block Series
LFH25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLN025.T
Zoro #
G816522052
UPC #
079458360721
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Diameter
9/16 in

Details

DC Voltage Rating
250 V DC
Speed
Fast-Acting
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Body Style
Cylindrical
Compatible Fuse Block Series
LFH25
Item
Fuse
Class
K5
Series
NLN
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
AC Voltage Rating
250 V AC
Current
25 A
Interrupt Rating - AC
50 kA
Renewable
No
Interrupt Rating - DC
20 kA

Description

Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.