Zoro Homepage

Fuse, NLS Series, Fast-Acting, 600 V AC, Blade

  • Mfr # 0NLS125.X

  • Zoro # G416522285


product price: $49.99
/ea

Key Features

DC Voltage Rating
600 V DC
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Fits Fuse Block Style
Rejection
Speed
Fast-Acting
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLS125.X
Zoro #
G416522285
UPC #
079458370843
Country of Origin
Mexico

Dimensions

Overall Depth
2 3/32 in
Overall Diameter
1 27/32 in
Overall Length
9 5/8 in

Details

DC Voltage Rating
600 V DC
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Fits Fuse Block Style
Rejection
Speed
Fast-Acting
Item
Fuse
Visual Indication
Non-Indicating
Compatible Fuse Block Series
LFH60
Class
K5
Body Style
Blade
AC Voltage Rating
600 V AC
Series
NLS
Interrupt Rating - AC
50 kA
Current
125 A
Interrupt Rating - DC
50 kA
Renewable
No

Description

Fuse, 600 V AC, 600 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.