Fuse, NLS Series, Fast-Acting, 600 V AC, Blade
Mfr # 0NLS150.X
Zoro # G816522229
product price: $53.69
/eaKey Features
Speed
Fast-Acting
DC Voltage Rating
600 V DC
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Rejection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0NLS150.X
Zoro #
G816522229
UPC #
079458370867
Country of Origin
Mexico
Dimensions
Overall Length
9 5/8 in
Overall Depth
2 3/32 in
Overall Diameter
1 27/32 in
Details
Speed
Fast-Acting
DC Voltage Rating
600 V DC
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFH60
Series
NLS
Body Style
Blade
Class
K5
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Item
Fuse
Renewable
No
Current
150 A
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
50 kA
Description
Fuse, 600 V AC, 600 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.