Zoro Homepage

Fuse, NLS Series, Fast-Acting, 600 V AC, Blade

  • Mfr # 0NLS175.X

  • Zoro # G216522249


product price: $53.69
/ea

Key Features

AC Voltage Rating
600 V AC
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Compatible Fuse Block Series
LFH60
Fits Fuse Block Style
Rejection
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLS175.X
Zoro #
G216522249
UPC #
079458370874
Country of Origin
Mexico

Dimensions

Overall Diameter
1 27/32 in
Overall Depth
2 3/32 in
Overall Length
9 5/8 in

Details

AC Voltage Rating
600 V AC
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Compatible Fuse Block Series
LFH60
Fits Fuse Block Style
Rejection
Body Style
Blade
Class
K5
Visual Indication
Non-Indicating
Item
Fuse
DC Voltage Rating
600 V DC
Speed
Fast-Acting
Series
NLS
Current
175 A
Interrupt Rating - AC
50 kA
Interrupt Rating - DC
50 kA
Renewable
No

Description

Fuse, 600 V AC, 600 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.