Fuse, NLS Series, Fast-Acting, 600 V AC, Blade
Mfr # 0NLS250.X
Zoro # G216522232
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Class
K5
Speed
Fast-Acting
Fits Fuse Block Style
Rejection
Visual Indication
Non-Indicating
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0NLS250.X
Zoro #
G216522232
UPC #
079458370904
Country of Origin
Mexico
Dimensions
Overall Diameter
2 19/32 in
Overall Length
11 5/8 in
Overall Depth
2 7/8 in
Details
Class
K5
Speed
Fast-Acting
Fits Fuse Block Style
Rejection
Visual Indication
Non-Indicating
Body Style
Blade
DC Voltage Rating
500 V DC
Item
Fuse
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
AC Voltage Rating
600 V AC
Series
NLS
Compatible Fuse Block Series
LFH60
Interrupt Rating - AC
50 kA
Renewable
No
Interrupt Rating - DC
50 kA
Current
250 A
Description
Fuse, 600 V AC, 500 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.