Zoro Homepage

Fuse, NLS Series, Fast-Acting, 600 V AC, Cylindrical

  • Mfr # 0NLS007.T

  • Zoro # G816522366


product price: $8.69
/ea

Key Features

AC Voltage Rating
600 V AC
Compatible Fuse Block Series
LFH60
Class
K5
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLS007.T
Zoro #
G816522366
UPC #
079458370591
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Diameter
13/16 in

Details

AC Voltage Rating
600 V AC
Compatible Fuse Block Series
LFH60
Class
K5
Item
Fuse
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Visual Indication
Non-Indicating
Series
NLS
Speed
Fast-Acting
Body Style
Cylindrical
DC Voltage Rating
600 V DC
Fits Fuse Block Style
Non-Rejection
Renewable
No
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
50 kA
Current
7 A

Description

Fuse, 600 V AC, 600 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH60, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.